Insert bearing with set screw Timken UC307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:UC307
Rubix:396A8847
EAN:0013992167101

Documents
Product details : TIMKEN UC307 INSERT BALL BEARING
Strengths
•The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where heavy loads are encountered
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 48 mm |
| Series | uc |
| Material | steel |
| Total bearing width | 26 mm |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 33400 N |
Show UNSPSC/ECL@SS
£ 32.53 excl. VAT
/ Each
£ 39.04 incl. VAT
- Delivery usually within ( 7 ) days
