References
SKF:TSN 218 L
Rubix:103A5650
Manufacturer :410280
EAN:7316574514397

Documents
Product details : SKF DBLLIPHSGSEALX2 TSN 218 L
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Two lip seal for SNL pillowblock housings (4 pieces).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Technical specifications
Attributes
| Logistic Weight | 53,7 g |
|---|---|
| Type | four-lip seal |
| Inner diameter | 100 mm |
| Outer diameter | 128.5 mm |
| Width | 15 mm |
| Series | tsn |
| Material | thermoplastic polyester elastomer |
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
- In stock: Next day delivery
