References
SKF:FRB 10/210
Rubix:101A0172
Manufacturer :5992
EAN:7316570108941



Product details : SKF LOCATING RING FRB 10/210
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x210x210 mm |
|---|---|
| Logistic Weight | 173 g |
| Type | fixed ring |
| Inner diameter | 197 mm |
| Outer diameter | 210 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Usually arrives within 14 working days
