SKF LOCATING RINGS FRB8.5/160


Bearing Housing Accessory

References
skf:FRB 8.5/160
rubix:101A0849
manufacturer :297627
ean:7316573304036
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : SKF LOCATING RINGS FRB8.5/160


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight110,6 g
TypeLocating Ring
Inner diameter149 mm
Outer diameter160 mm
Width8.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
  • Usually arrives within 14 working days