References
FAG:NFR580/10
Rubix:274A7936
Manufacturer :0815175130000
EAN:4054364220761



Product details : FAG NFR580/10 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 2079 g |
|---|---|
| Type | housing ring |
| Inner diameter | 580 mm |
| Outer diameter | 10 mm |
| Width | 580 mm |
Show UNSPSC/ECL@SS
£ 128.69 excl. VAT
/ Each
£ 154.43 incl. VAT
- Usually arrives within 14 working days
