References
SKF:FRB 4/120
Rubix:1275122
Manufacturer :6149
EAN:7316577651631

Product details : SKF BEARING HOUSING LOCATING RING FRB4/120
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x120x120 mm |
|---|---|
| Logistic Weight | 36,6 g |
| Type | fixed ring |
| Inner diameter | 120 mm |
| Outer diameter | 120 mm |
| Width | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- In stock: Next day delivery
