References
FAG:FE80/2
Rubix:274A7483
Manufacturer :0191686240000
EAN:4012801090230





Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 79.5 mm |
Product details : FAG FE80/2 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Fixed ring
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,5x2x2 mm |
|---|---|
| Logistic Weight | 16 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 79.5 mm |
| Outer diameter | 2 mm |
| Width | 79.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Delivery usually within ( 7 ) days