References
FAG:FRM260/10
Rubix:238A1766
Manufacturer :0191711530000
EAN:4012801169257




Technical specifications
| Type | stabilisation rings for fix bearing |
|---|---|
| Inner diameter | 248 mm |
Product details : FAG FRM260/10 STABILISATION RINGS FOR FIX BEARING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Type | stabilisation rings for fix bearing |
| Inner diameter | 248 mm |
| Outer diameter | 260 mm |
| Width | 10 mm |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Usually arrives within 14 working days