Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 80X90
SKF SPACING WASHER ZW 80X90
Bearing Housing Accessory
References
skf:
ZW 80X90
rubix:
104A6996
manufacturer :
30503
ean:
7316570146844
Technical specifications
Inner diameter
80
mm
Outer diameter
90
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 80X90
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
90
x
80
mm
Logistic Weight
8
g
Inner diameter
80
mm
Outer diameter
90
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SKF NEEDLE BEARING WASHR AS 2035
INA NEEDLE BEARING WASHR WS81211
NILOS RING 32208 AV
INA NEEDLE BEARING WASHR WS81224
NILOS RING 6207 AV
NSK LOCATING RING PAIR SR120/14-KIT
INA NEEDLE BEARING WASHR GS81126
RHP FR120/10+J LOCATING RING
NILOS RING 6210 JV
SKF BEARING SEATING RING U 203
SKF BEARING SEATING RING U 310
INA NEEDLE BEARING WASHR GS89412
INA NEEDLE BEARING WASHR WS89320
NSK SR160/14-KIT+J LOCATING RING PAIR
NSK SR250/15-KIT+J LOCATING RING PAIR