References
INA:WS81211
Rubix:105A2473
Manufacturer :0000253560000
EAN:4012802713008

Product details : INA WS81211 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x90x90 mm |
|---|---|
| Logistic Weight | 219 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 92.03 excl. VAT
/ Each
£ 110.44 incl. VAT
- Delivery usually within ( 7 ) days
