Housing locating washer
Inner diameter | 62 mm |
---|---|
Outer diameter | 130 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x130x130 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 62 mm |
Outer diameter | 130 mm |
Width | 14 mm |
Series | GS894 |
Material | Steel |
Usually arrives within 14 working days