Shaft locating washer
Inner diameter | 100 mm |
---|---|
Outer diameter | 170 mm |
Width | 14.5 mm |
Logistics dimensions (L x W x H) | 15x170x170 mm |
---|---|
Logistic Weight | 1670 g |
Inner diameter | 100 mm |
Outer diameter | 170 mm |
Width | 14.5 mm |
Series | WS893 |
Usually arrives within 14 working days