References
INA:GS81126
Rubix:132A3970
Manufacturer :0000250200000
EAN:4012802041361

Product details : INA GS81126 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x170x170 mm |
|---|---|
| Logistic Weight | 604 g |
| Inner diameter | 132 mm |
| Outer diameter | 170 mm |
| Width | 9 mm |
| Thickness | 9 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 320.19 excl. VAT
/ Each
£ 384.23 incl. VAT
- Delivery usually within ( 7 ) days
