Sphered seat washers
Inner diameter | 72 mm |
---|---|
Outer diameter | 100 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x100x100 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 72 mm |
Outer diameter | 100 mm |
Width | 11 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days