References
INA:WS81224
Rubix:133A0725
Manufacturer :0000255500000
EAN:4012802423778

Product details : INA WS81224 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x170x170 mm |
|---|---|
| Logistic Weight | 1060 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 12 mm |
| Thickness | 12 mm |
Show UNSPSC/ECL@SS
£ 457.47 excl. VAT
/ Each
£ 548.96 incl. VAT
- Usually arrives within 14 working days
