Bearing Housing
Inner diameter | 170 mm |
---|---|
Shaft Height | 180 mm |
Logistic Weight | 70000 g |
---|---|
Inner diameter | 170 mm |
Shaft Height | 180 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 450 mm |
Height | 347 mm |
Length | 550 mm |
Series | SNLN |
Number of holes | 2 |
Width | 235 mm |
In stock: Next day delivery