References
SKF:SNL 3134
Rubix:104A2531
Manufacturer :145721
EAN:7316571676739


Technical specifications
| Inner diameter | 112.713 mm |
|---|---|
| Fixation centre-to-centre distance | 430 mm |
| Shaft Height | 170 mm |
Documents
Product details : SKF PLUMMER BLOCK HSG SNL 3134
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 69400 g |
|---|---|
| Inner diameter | 112.713 mm |
| Fixation centre-to-centre distance | 430 mm |
| Shaft Height | 170 mm |
| Material | cast iron |
| Type | split plummer (pillow) block housing |
| Mounting typ | through shaft/shaft end |
| Height | 333 mm |
| Length | 510 mm |
| Sealing | without (standard). optional seals: four‑lip, v‑ring, felt, labyrinth (ts 34), taconite (tk 34) or oil seals (turt). |
| Bearing Compatibility | self‑aligning ball bearings, spherical roller bearings and carb toroidal roller bearings (e.g. bearings in series 222, 232, 213 and 223); housings accept bearings with a cylindrical bore or bearings on adapter/withdrawal sleeves (as per snl range). |
| Number of holes | 4 |
| Bore Shape | cylindrical |
| Outer diameter | 280 mm |
| Width | 180 mm |
| Housing shape | split plummer (pillow) block — two‑piece |
Show UNSPSC/ECL@SS
£ 1,554.70 excl. VAT
/ Each
£ 1,865.64 incl. VAT
- Delivery usually within ( 3 ) days