References
SKF:SNL 3048
Rubix:295A2298
Manufacturer :160527
EAN:7316571781440


Technical specifications
| Inner diameter | 220 mm |
|---|---|
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
Product details : SNL 3048 BEARING HOUSING
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 139300 g |
|---|---|
| Inner diameter | 220 mm |
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
| Height | 434 mm |
| Length | 640 mm |
| Sealing | labyrinthdichtung (ts 48) |
| Number of holes | 4 |
| Outer diameter | 360 mm |
| Width | 290 mm |
Show UNSPSC/ECL@SS
£ 2,880.88 excl. VAT
/ Each
£ 3,457.06 incl. VAT
- Usually arrives within 14 working days