References
SNR:SNC210-308
Rubix:205A8404
EAN:3413520647841




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SNR SNC210-308 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x100x120 mm |
|---|---|
| Logistic Weight | 3378 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 113 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Width | 113 mm |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- Delivery usually within ( 3 ) days