References
SNR:SNC218-315
Rubix:205A8412
Manufacturer :SNC.218-315
EAN:3413520648008




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Documents
Product details : SNR SNC218-315 PLUMMER BLOCK
split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Material | cast iron |
| Height | 192 mm |
| Length | 345 mm |
| Number of holes | 2 |
| Outer diameter | 160 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 113.77 excl. VAT
/ Each
£ 136.52 incl. VAT
- Delivery usually within ( 3 ) days