References
NSK:SNN513-611+J
Rubix:180A0044
EAN:00029176800764


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : NSK PLUMMER BLOCK SN513
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Length | 275 mm |
| Width | 115 mm |
Show UNSPSC/ECL@SS
£ 86.71 excl. VAT
/ Each
£ 104.05 incl. VAT
- Delivery usually within ( 2 ) days