Plummer block housing
Inner diameter | 366 mm |
---|---|
Shaft Height | 180 mm |
Logistics dimensions (L x W x H) | 215x620x366 mm |
---|---|
Logistic Weight | 72131 g |
Inner diameter | 366 mm |
Shaft Height | 180 mm |
Material | Steel |
Fixation centre-to-centre distance | 520 mm |
Height | 366 mm |
Length | 620 mm |
Series | SNV..-F-L |
Number of holes | 2 |
Outer diameter | 300 mm |
Width | 215 mm |
Usually arrives within 14 working days