References
SKF:SNLN 3044
Rubix:242A4336
Manufacturer :263343
EAN:7316572868560


Technical specifications
| Fixation centre-to-centre distance | 580 mm |
|---|---|
| Shaft Height | 200 mm |
Documents
Product details : SKF SNLN3044 PLUMMER BLOCK
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 105000 g |
|---|---|
| Fixation centre-to-centre distance | 580 mm |
| Shaft Height | 200 mm |
| Material | cast iron (housing) |
| Number of holes | 2 |
| Outer diameter | 340 mm |
Show UNSPSC/ECL@SS
£ 1,909.83 excl. VAT
/ Each
£ 2,291.80 incl. VAT
- Usually arrives within 14 working days