References
SNR:ESPE210
Rubix:205A2619
EAN:3413529529896





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR ESPE210 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x182x85 mm |
|---|---|
| Logistic Weight | 2835 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | stainless steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 90 mm |
| Clamping | 69.9 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | plummer block (2-bolt) |
| Height | 115 mm |
| Length | 200 mm |
| Sealing | uszczelnienie z pojedynczą wargą (warga z gumy nitrylowej z metalowym odrzutnikiem) |
| Lubrication | grease fitting r1/8' (re-lubricatable) |
| Series | espe200 |
| Weight | 2.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
- Delivery usually within ( 3 ) days