Insert bearing with set screw RHP 1050-1.7/8G, Outer diameter: 90 mm | Inner diameter: 47.625 mm
Bearing Insert
See technical informationReferences
RHP:1050-1.7/8G
Rubix:158A7049
Manufacturer :1050-1.7/8G R
EAN:00747023040056

Product details : RHP BEARING INSERT 1050-1.7/8G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 47.625 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 41.66 excl. VAT
/ Each
£ 49.99 incl. VAT
- Usually arrives within 14 working days
