NTN - Insert Bearing - UC305-100D1
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 62 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 69x67x46 mm |
---|---|
Logistic Weight | 352 g |
Inner diameter | 25.4 mm |
Outer diameter | 62 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | UC300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days