Insert bearing for self-aligning bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Logistics dimensions (L x W x H) | 65x65x40 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34.1 mm |
Bearing Clearance | C3 |
Series | MUC200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 11900 N |
Sealing | Open |
Usually arrives within 14 working days