Insert bearing with set screw SNR US210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Spherical outer diameter, set-screw mounting, single-lip seal, for high-temperature applications
See technical informationReferences
SNR:US210G2T20
Rubix:206A2548
EAN:3413529582785




Product details : SNR US210G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Series | us2..g2t20 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 50 mm |
| Lubrication Type | grease |
| Total bearing width | 43.5 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Lubricant | high-temperature long-term grease |
| Weight | 0.76 kg |
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
- Delivery usually within ( 3 ) days
