Insert bearing with set screw RHP 1050-50DECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1050-50DECG
Rubix:158A1999
Manufacturer :1050-50DECG R
EAN:00747023040131

Documents
Product details : RHP BEARING INSERT 1050-50DEC
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000decg |
| Material | high-quality hardened steel (bearing steel) |
| Cage | steel |
| Limit speed | 3400 rpm |
| Total bearing width | 62.73 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 1.19 kg |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- In stock: Next day delivery
