Y-bearing YAT Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 22,1x40x40 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Series | YAT |
Material | Steel (Bearing) |
Limit speed | 9500 rpm |
Total bearing width | 22.1 mm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9560 N |
Sealing | Open |
Weight | 0.08 kg |
Usually arrives within 14 working days