Insert bearing with set screw RHP 1125-25CG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.05 mm
Bearing Insert
See technical informationReferences
RHP:1125-25CG
Rubix:158A4322
Manufacturer :1125-25CG R
EAN:00747023041596
Product details : RHP BEARING INSERT 1125-25CG
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 19.05 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 1100cg |
| Material | cast iron |
| Cage | steel |
| Reaming | 1.12 mm |
| Limit speed | 6250 rpm |
| Lubrication Type | mineral oil, lithium soap (standard grease lubrication; factory pre-greased, relubricatable) |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Lubricant | shell alvania s2 |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
- In stock: Next day delivery
