Insert bearing with set screw NTN UC214D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
NTN - Insert Bearing - UC214D1
See technical informationReferences
NTN:UC214D1
Rubix:205A9280
EAN:4547359232950



Product details : NTN UC214D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x137x102 mm |
|---|---|
| Logistic Weight | 2155 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 74.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 65.44 excl. VAT
/ Each
£ 78.53 incl. VAT
- Delivery usually within ( 3 ) days
