Insert bearing with set screw SNR UC.311.G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 66 mm
SNR - Insert Bearing - UC.311.G2
See technical informationReferences
SNR:UC.311.G2
Rubix:205A9354
EAN:3413529502820



Product details : SNR UC311G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 66 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 71500 N |
Show UNSPSC/ECL@SS
£ 58.03 excl. VAT
/ Each
£ 69.64 incl. VAT
- Delivery usually within ( 3 ) days
