Insert bearing with set screw RHP 1080-3G, Outer diameter: 140 mm | Inner diameter: 76.2 mm


Bearing Insert

References
rhp:1080-3G
rubix:158A4282
manufacturer :1080-3G RRS AR3P5
ean:00747023041077
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter140 mm
See all Specifications

Product details : RHP BEARING INSERT 1080-3G


RHP Self-Lube, Silver-Lube, Life-Lube and Molded-Oil units include two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with spherical outside diameter and extended inner ring mounted in a pillow block or flanged housing. The spherical fit accommodates initial misalignment. Self Lubricating Bearings are available with a range of locking methods for close-fit shaft mounting. This feature combined with a complete range of sealing for all environments makes our units a very versatile product.

Strengths

•Two-piece riveted high strength metal cage in steel or stainless steel
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc

Technical specifications


Attributes
Logistic Weight3230 g
Inner diameter76.2 mm
Outer diameter140 mm
Show UNSPSC/ECL@SS
£ 145.51 excl. VAT
/ Each
£ 174.61 incl. VAT
  • In stock: Next day delivery

Check our products from related categories