Insert bearing with set screw RHP 1230-1.1/4EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1230-1.1/4EC
Rubix:452A6434
Manufacturer :1230-1.1/4EC R
EAN:00747023042982

Documents
Product details : RHP 1230-1.1/4EC HOUSED BALL BEARING UNIT
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Series | 1200ec |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days
