Insert bearing with set screw SKF YAR 205-100-2RF, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert Bearing
See technical informationReferences
SKF:YAR 205-100-2RF
Rubix:103A5023
Manufacturer :30199
EAN:7316571092751

Product details : SKF BEARING INSERT YAR 205-100-2RF
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,1x52x52 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
- Usually arrives within 14 working days
