Insert Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | sb200 |
Material | chrome steel |
Total bearing width | 22 mm |
Basic static load, radial - C0r | 4480 N |
Basic dynamic load, radial - Cr | 7360 N |
Usually arrives within 14 working days