Insert Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | SUC200 |
Material | Stainless steel |
Total bearing width | 38.1 mm |
Basic static load, radial - C0r | 11250 N |
Basic dynamic load, radial - Cr | 19450 N |
In stock: Next day delivery