Insert bearing with set screw NTN UCS205-100LD1NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
NTN - Insert Bearing - UCS205-100LD1NR
See technical informationReferences
NTN:UCS205-100LD1NR
Rubix:206A1214
EAN:4547359503685



Product details : NTN UCS205-100LD1NR INSERT BEARING
NTN - Insert Bearing - UCS205-100LD1NR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x55x40 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Usually arrives within 14 working days
