Radial insert ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Bearing Clearance | cn |
Series | gye..-xl-krr-b |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days