Insert bearing with set screw SNR US211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Spherical outer diameter, fastening by set screws, single-lip seal, for high-temperature applications
See technical informationReferences
SNR:US211G2T20
Rubix:206A2553
EAN:3413529582815




Product details : SNR US211G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 45.3 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Weight | 1070 kg |
Show UNSPSC/ECL@SS
£ 72.47 excl. VAT
/ Each
£ 86.96 incl. VAT
- Usually arrives within 14 working days
