Insert bearing with set screw Timken UC205-14, Outer diameter: 52 mm | Width: 17 mm


Ball Bearing

References
timken:UC205-14
rubix:396A8811
ean:0087796069435
brand logo
brand logo
Technical specifications
Outer diameter52 mm
Width17 mm
See all Specifications

Product details : TIMKEN UC205-14 INSERT BALL BEARING


Ball bearing housed units includes set screw locking, eccentric locking collar and tapered bore for use with adapter sleeve locking series and provides reliable products readily available for the most popular applications.

Strengths

•Increased equipment uptime and reduced maintenance cost
Robust sealing performance in the most demanding environments
Wide range of ready-to-mount units

Applications

Materials Handling;Food and Beverage;Agriculture;Packaging;Industrial Fans/Blowers;Glass Making;Brick Making;Paper and Printing

Technical specifications


Attributes
Outer diameter52 mm
Width17 mm
SeriesUC
MaterialCast Iron
CageSteel
Total bearing width34.1 mm
Basic static load, radial - C0r7850 N
Basic dynamic load, radial - Cr14000 N
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories