Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX313G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX313G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX313G2
rubix:
205A2902
ean:
3413529503230
Technical specifications
Inner diameter
65
mm
Outer diameter
140
mm
Width
85.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX313G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
140
mm
Width
85.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.01
excl. VAT
/
Each
£
104.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX20514G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring SKF YET 210-115, Outer diameter: 90 mm | Inner diameter: 49.21 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RAE30-NPP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 34 mm
Insert bearing with eccentric clamping ring NTN M-AEL210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN JEL206-104D1W3
Insert bearing with eccentric clamping ring NTN AEL206-102D1W3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring NTN UELS207LD1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR CEX21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX207G2L3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR EX214-44G2, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR ES209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 51.6 mm