Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX209G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX209G2T04
rubix:
205A2821
ean:
3413529579679
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX209G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.66
excl. VAT
/
Each
£
35.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 34 mm
Insert bearing with eccentric clamping ring SNR ES203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR EX215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring NSK UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SKF YET 203/15, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GE 25-XL-KTT-B>A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GNE40-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 41 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GRAE17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Insert bearing with eccentric clamping ring INA E30-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX202G2T04, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm