SNR - Bearing Unit - SES.203
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.5 mm |
Logistics dimensions (L x W x H) | 55x55x35 mm |
---|---|
Logistic Weight | 205 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 21.5 mm |
Bearing Clearance | C3 |
Series | SES200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 8000 N |
Basic dynamic load, radial - Cr | 11000 N |
Sealing | Open |
Usually arrives within 14 working days