Bearing Insert
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 111.1 mm |
Logistic Weight | 1900 g |
---|---|
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 111.1 mm |
Material | Cast iron |
Series | MFC |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 133.4 mm |
Weight | 1.9 kg |
Usually arrives within 14 working days