SNR - Bearing Unit - SUCF.207-23.CO
Inner diameter | 36.513 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Inner diameter | 36.513 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Series | sucf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 20100 N |
Outer diameter | 72 mm |
Weight | 1.64 kg |
Usually arrives within 14 working days