References
SNR:ESFA209
Rubix:205A2342
Manufacturer :ESFA.209
EAN:3413529514663




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR ESFA209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 slotted hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 181 mm |
| Length | 108 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.89 kg |
Show UNSPSC/ECL@SS
£ 33.94 excl. VAT
/ Each
£ 40.73 incl. VAT
- Usually arrives within 14 working days