References
RHP:TMSF50
Rubix:158A9240
Manufacturer :TMSF50 R
EAN:00747023034864


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TMSF50
Housing bearing / unit RHP
TMSF50 RHP Triple Seal 4 Bolt Flange Housed Bearing Unit - 50mm Shaft
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 64.31 mm |
| Length | 161.9 mm |
| Series | msf |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 110.91 excl. VAT
/ Each
£ 133.09 incl. VAT
- In stock: Next day delivery