References
SNR:UCFD206
Rubix:205A9944
EAN:3413529567454


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : SNR UCFD206 BEARING UNIT
Grey cast iron housing, bearing insert with set screws on the inner ring, single-lip seal
Cast iron housing, radial insert ball bearing with set screw, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing unit symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this unit is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical stresses can be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing unit symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this unit is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical stresses can be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, conveyor technology, packaging machines, conveyor systems and many more.
The SNR portfolio provides all the products you need for every step of your production.
The SNR portfolio provides all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x42 mm |
|---|---|
| Logistic Weight | 774 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Series | ucfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.72 kg |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Delivery usually within ( 3 ) days